Shop All Truck Boxes
Crescent Jobox
White StorAll™ 9" Tall Heavy-Duty Steel Drawer Storage 36"W x 9"H x 48"L - 5" Deep Drawer
Mfr # 663980
Zoro # G3459355
product price: $1,817.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,817.99
Free 30-Day Returns
Key Features
- Width 36 in
- Color White
- Finish Powder-Coated
- Depth 48 in
- Capacity 650 lb
Product Information
- Brand Crescent Jobox
- MFR # 663980
- Zoro # G3459355
- UPC # 043419916227
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 36 in |
Depth | 48 in |
Height | 9 in |
Overall Height | 9 in |
Overall Width | 36 in |
Overall Depth | 48 in |
Drawer Width | 36 in |
Drawer Depth | 5 in |
Description
Truck/Van Storage Drawer, Length 48 In, Width 36 In, Height 9 In, Material Steel, 14 Gauge, Number of Drawers 1, Number of Dividers 19, 3 Steel Rollers, White, Powder Finish, Locking System Grip And Release Handle Controls, Capacity 650 Lb, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 1841 M2 OLED Temperature Monitor (1841)
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06145)
- WALKER EXHAUST EXHAUST SYSTEM HANGER (36257)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 9 In (PT8331-MPG)
- CRESCENT JOBOX Aluminum Single Lid Fullsize Super Deep Crossover Truck Box (PAC1585000)
- CRESCENT JOBOX 6 Drawer Short Floor Heavy-Duty Aluminum Drawer Storage 36"W x 12"H x 26"L (1406980)
- CRESCENT JOBOX 72" Steel Topside Truck Box (577000)
- CRESCENT JOBOX 3 Drawer Long Floor Heavy-Duty Aluminum Drawer Storage 36 in W x 6 in H x 50 in L (1403980)
- CRESCENT JOBOX Steel Single Lid Compact Crossover Truck Box (PSC1458000)
- CRESCENT JOBOX Steel Single Lid Fullsize Deep Crossover Truck Box (PSC1456000)
- UWS Wheel 5th Truck Tool Box, 58", EC20081 (EC20081)
- Crescent Jobox Truck Boxes