Shop All Jobsite Boxes
Crescent Jobox
Piano-Style Jobsite Box, Brown, 74 in W x 35 in D x 64 in H
Mfr # 2-685990-01
Zoro # G4281856
product price: $2,333.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$2,333.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Width 74 in
- Depth 35 in
- Height 64 in
Product Information
- Brand Crescent Jobox
- MFR # 2-685990-01
- Zoro # G4281856
- UPC # 043419957626
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 74 in |
Depth | 35 in |
Height | 64 in |
Nominal Outside Height | 64 in |
Overall Width | 74 in |
Padlock Shackle Max. Dia. | 3/8 in |
Nominal Outside Width | 74 in |
Overall Height | 64 in |
Nominal Outside Depth | 35 in |
Overall Depth | 35 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Height with Lid Open | 98 3/4 in |
Description
This Crescent JOBOX 2-685990-01 Jobsite Box is the perfect solution for storing tools and equipment. You will be able to keep your tools safe and secure when you are not using them. This piano style jobsite box has a total storage capacity of 87.4 cu ft, which means there is ample space in this tool box for all your tools. The steel material makes it durable enough to last through many projects, while its brown color allows it to blend into any environment. It features a site vault security system that locks with 4 different keys so you can be sure your tools are safe and sound when you're not using them. The Crescent JOBOX Jobsite Box is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Slot/Cross Point Set, w/Fixed ESD, 6 Pc (57-0357)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6342)
- TEKTON Long Hard Handle Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42506)
- CRESCENT JOBOX Heavy-Duty Jobsite Cabinet, High-Strength Shelf Storage, 60" W x 24" D x 60" H (1-694990)
- CRESCENT JOBOX Chest-Style Jobsite Box, Brown, 48 in W x 30 in D x 27 in H (2DL-656990)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 62 in W x 30 in D x 63 in H (692990)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 30 in D x 36-3/4 in H (2-656990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H (2-682990-01)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 60 in W x 24 in D x 30-3/4 in H (2-655990)
- KNAACK Model 109 JOBMASTER Cabinet, 60" W x 24" D x 60" H, 16-Gauge Steel, Tan, 47.5 cu ft (109)
- Crescent Jobox Jobsite Boxes