Shop All Jobsite Boxes
Crescent Jobox
Jobsite Cabinet, Brown, 49 in W x 26-7/8 in D x 40-5/8 in H
Mfr # 677990
Zoro # G7520992
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,741.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Width 49 in
- Depth 26-7/8 in
- Height 40-5/8 in
Product Information
- Brand Crescent Jobox
- MFR # 677990
- Zoro # G7520992
- UPC # 043419909144
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 49 in |
Depth | 26-7/8 in |
Height | 40-5/8 in |
Nominal Outside Width | 49 in |
Padlock Shackle Max. Dia. | 3/8 in |
Nominal Outside Height | 41 in |
Nominal Outside Depth | 27 in |
Overall Height | 40 5/8 in |
Overall Width | 26 7/8 in |
Overall Depth | 26 7/8 in |
Overall Height with Lid Open | 40 5/8 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Description
If you're looking for a storage solution that can hold a lot of items, the Crescent JOBOX 677990 Jobsite Storage Cabinet is your answer. This jobsite cabinet has a total storage capacity of 30.6 cu ft.. It features two sets of locking and non-locking casters, allowing you to easily move it around your workspace. The steel material used in its construction makes it both durable and corrosion resistant. With a brown finish, this tool box will fit right into any professional or industrial setting. The Crescent JOBox 677990 Jobsite Storage Cabinet provides an effective way to store all your tools and equipment without taking up too much space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS SAE/Mtrc Mchnc Tool Set, 3 Drwer, 239pcs. (80942)
- YG-1 TOOL CO Keyway End Mill, Single End, HSS, 3/16 (14043)
- AMPG Long Collet Stop, 5C (Z8997)
- VITREX TILE NIPPERS 8.5"" VITREX (10003)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 72 in W x 24 in D x 60-3/4 in H (1-693990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 39.1 cu ft, 48" W x 31" D x 51" H (2-681990-01)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 74 in W x 35 in D x 64 in H (2-685990-01)
- CRESCENT JOBOX Welder's Box, Brown, 30 in W x 16 in D x 12 in H (650990D)
- CRESCENT JOBOX Chest-Style Jobsite Box, Brown, 48 in W x 30 in D x 27 in H (2DL-656990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H (2-682990-01)
- CRESCENT JOBOX Mesh Cabinet, Brown, 65 in W x 33 in D x 55 in H (1-400990)
- Crescent Jobox Jobsite Boxes