Shop All Jobsite Boxes
Crescent Jobox
Heavy-Duty Chest, Brown, 30 in W x 20 in D x 19-3/4 in H
Mfr # 2-651990
Zoro # G4281655
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Depth 20 in
- Height 19-3/4 in
- Jobsite Box Product Grouping Jobsite Chest
Product Information
- Brand Crescent Jobox
- MFR # 2-651990
- Zoro # G4281655
- UPC # 043419957473
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 30 in |
Depth | 20 in |
Height | 19-3/4 in |
Nominal Outside Depth | 20 in |
Overall Width | 30 in |
Overall Height | 19 3/4 in |
Nominal Outside Width | 30 in |
Padlock Shackle Max. Dia. | 3/8 in |
Nominal Outside Height | 20 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Depth | 20 in |
Overall Height with Lid Open | 34 1/8 in |
Description
Jobsite Box, Body Finish Matte, Body Gauge 16 ga, Color Brown, Compatible Caster Manufacturer Model No. 1-321990, Features Site-Vault(TM) security system; Dual built-in lid storage; 4-way EZ-Loader skid bolsters and slip-resistant textured powder, Handle Type Recessed, Includes Casters No, Jobsite Storage Type Jobsite Box, Lid Style Beveled Edge, Locking System Padlockable, Material Steel, Maximum Padlock Shackle Diameter 3/8 in, Number of Shelves 0, Overall Depth 20 in, Overall Height 19 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP SPRING CLAMP SET 22PK (DR60527)
- MITUTOYO Stylus, Standard Stylus (12AAB403)
- ZORO SELECT Lazy Tong Riveter, 1/8, 5/32, 3/16, 1/4 In (5TUW8)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, Metric, 10 pcs (1210UM)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 36 in W x 20 in D x 27-1/2 in H (2-652990)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 72 in W x 24 in D x 30-3/4 in H (2-658990)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 24 in D x 30-3/4 in H (2-654990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 39.1 cu ft, 48" W x 31" D x 51" H (2-681990-01)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 30 in D x 36-3/4 in H (2-656990)
- CRESCENT JOBOX Heavy-Duty Jobsite Cabinet, High-Strength Shelf Storage, 60" W x 24" D x 60" H (1-694990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60 in W x 31 in D x 39 in H (2-688990-01)
- Crescent Jobox Jobsite Boxes