Shop All Truck Boxes
This Product is Discontinued
Crescent Jobox
JOBOX 18" Tall Aluminum Underbed Box 24" x 18" x 18" (Discontinued)
Mfr # 757980
Zoro # G2997224
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 18"
- Color Silver
- Body Material Aluminum
- Finish Clearcoat
- Capacity 4.5 cu. ft.
Product Information
- Brand Crescent Jobox
- MFR # 757980
- Zoro # G2997224
- UPC # 043419913097
- Country of Origin Unknown
- Category Truck Boxes
Dimensions
Width | 18" |
Height | 18" |
Length | 24" |
Overall Height | 18 in |
Overall Width | 24 in |
Overall Depth | 18 in |
Description
Underbody Truck Box, Silver, Single Drop-Down Door, Overall Width 24 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 4.5 cu ft, 0.1 in Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Rotating T-Handle, Includes Mounting Bracket Kit Sold Separate, Body Material Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.