Shop All Truck Boxes
Crescent Jobox
Black Steel Underbed Box 30" x 18" x 18"
Mfr # 791982
Zoro # G500720771
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Lid Type Non-Adjustable
- Gauge 14 ga
Product Information
- Brand Crescent Jobox
- MFR # 791982
- Zoro # G500720771
- UPC # 043419954694
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 30 in |
Overall Height | 18 in |
Overall Depth | 18 in |
Description
Underbody Truck Box, Gloss Black, Single Drop-Down Door, Overall Width 30 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 5.6 cu ft, 14 ga Gauge, Locking System Keyed, Latch Mechanism 3-Point, Rotating T-Handle, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable, Features Quick Release Keyway Connectors, Lid Hinge Yes, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY INDUSTRIES Nozzle Boomless Full Spray 2 G (BN2BP125FWX-CS)
- MOTORCRAFT Motorcraft Sae 5W-20 Api Gf-5, XO5W20Q1SP (XO5W20Q1SP)
- E-3 SPARKPLUGS E3 Lawn and Garden Spark Plug (E3.10)
- HALTEC Alcoa Drive 33mm Hub Kit (077188)
- CRESCENT JOBOX 4 Drawer Long Stacked Heavy-Duty Aluminum Drawer Storage - 12"W x 24"H x 50"L (1409980)
- CRESCENT JOBOX 96" Steel Topside Truck Box (579000)
- CRESCENT JOBOX 3 Drawer Long Floor Heavy-Duty Aluminum Drawer Storage 36 in W x 6 in H x 50 in L (1403980)
- CRESCENT JOBOX Steel Single Lid Fullsize Crossover Truck Box (PSC1455000)
- CRESCENT JOBOX 1 Drawer Long Floor Heavy-Duty Aluminum Drawer Storage - 12"W x 6"H x 50"L (1401980)
- CRESCENT JOBOX Black Steel Underbed Box 48" x 18" x 18" (793982)
- UWS 72" SLIMLINE SINGLE DEEP LOW PROFILE (TBSD-72-SL-LP)
- Crescent Jobox Truck Bed & Tailgate Accessories