Shop All Truck Boxes
Crescent Jobox
88" Aluminum Topside Truck Box
Mfr # 573000
Zoro # G2360294
product price: $918.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$918.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 15"
- Color Silver
- Body Material Aluminum
- Finish Clearcoat
Product Information
- Brand Crescent Jobox
- MFR # 573000
- Zoro # G2360294
- UPC # 043419942516
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 15" |
Height | 17" |
Length | 88" |
Overall Width | 88 in |
Overall Height | 17 in |
Overall Depth | 15 in |
Description
This Crescent JOBOX 573000 Topside Truck Box has a large capacity and provides ample storage space. The diamond tread aluminum cover gives this truck box a stylish look. It has an overall depth of 15 in., which means you can store your tools safely inside. With an overall width of 88 in., the tool box is wide enough to accommodate larger tools such as shovels, rakes, brooms, etc. The tool box also features a clearcoat finish that helps to protect against rust and corrosion. If you are looking for a reliable top side truck box with style, this Crescent JOBOX 573000 Topside Truck Box is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2-1/2 Inch I.D. Weld-On Forged Steel Drawbar (LW10)
- EXTREME MAX Extreme Max 3006.2505 BoatTector Double Braid Nylon Anchor Line w Thimble-3/8" x 250' w/ Blue Tracer (3006.2505)
- MARINCO Marinco ConnectPro® Charging/Trolling System Receptacle & Plug (12VCP)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1490 (1490)
- CRESCENT JOBOX 72" Aluminum Topside Truck Box (572000)
- CRESCENT JOBOX 4 Drawer Long Stacked Heavy-Duty Aluminum Drawer Storage - 12"W x 24"H x 50"L (1409980)
- CRESCENT JOBOX White StorAllâ„¢ 13" Tall Heavy-Duty Steel Drawer Storage 36"W x 13"H x 48"L - 9" Deep Drawer (667980)
- CRESCENT JOBOX 24" x 24" Underbed Mounting Brackets (229000)
- CRESCENT JOBOX 18" x 18" Underbed Mounting Brackets (228000)
- CRESCENT JOBOX Black Steel Underbed Box 48"x 24" x 24" (7948242)
- BUYERS PRODUCTS 18x16x96 Inch Smooth Aluminum Topsider Truck Box (1751668)
- Crescent Jobox Truck Bed & Tailgate Accessories