Shop All Jobsite Boxes
This Product is Discontinued
Crescent Jobox
Piano-Style Jobsite Box, Brown, 74 in W x 30 in D x 50 in H (Discontinued)
Mfr # 1-684990
Zoro # G8482257
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Brown
- Width 74 in
- Depth 30 in
- Height 50 in
Product Information
- Brand Crescent Jobox
- MFR # 1-684990
- Zoro # G8482257
- UPC # 043419931527
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 74 in |
Depth | 30 in |
Height | 50 in |
Nominal Outside Depth | 30 in |
Nominal Outside Height | 50 in |
Nominal Outside Width | 74 in |
Padlock Shackle Max. Dia. | 3/8 in |
Overall Width | 30 in |
Overall Height | 50 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Depth | 30 in |
Description
Piano-Style Jobsite Box, Body Finish Matte, Body Gauge 16 ga, Color Brown, Features Drop-Down Ramp Is Reinforced to Support Heavy Loads; EZ-Loader(R) Skid Bolsters; Formed Lid Sides Welded to Lid Bolsters Resist Pry Bar Entry; Fully Welded Padlock Housing; Gas Spring Door Lifts with Quick Release Mounts; Lift N Stow Shelf; Ramp Locks with Two Sliding Gate Bolts with Padlock; Recessed Handles; Site-Vault(TM) Security System; Tapered Ramp for Easily Rolling Heavy Objects, Handle Type Recessed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.