Shop All Cable and Wire Cutters
Crescent H.K. Porter
Heavy Duty, Center Cut
Mfr # 9290C
Zoro # G0580189
product price: $2,026.99
/ea
Free Shipping & Returns
$2,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Soft, Medium or Hard Materials
- Overall Length 17-1/2"
- Cutting Action Center Cut
- Features Heavy-Duty Work Head; Used in the Wire-Shelving Industry
Product Information
- Brand Crescent H.K. Porter
- MFR # 9290C
- Zoro # G0580189
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 17-1/2" |
Details
Primary Application | Cuts Soft, Medium or Hard Materials |
Cutting Action | Center Cut |
Item | 9290C Pneu Cutter Centre |
Features | Heavy-Duty Work Head; Used in the Wire-Shelving Industry |
Description
The heavy-duty work head of the 9290C Pneu Cutter Centre is used in the wire-shelving industry. It will cut soft, medium or hard materials with ease. The center cut cable and wire cutter has a cutting action that's suitable for both soft and hard materials. Its 17 1/2" overall length makes it easy to reach into tight spaces while keeping your hands away from dangerous objects. With its durable construction, this 9290C Pneu Cutter Centre is ideal for use on site or at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL ANGLER Pulling Fish Tape Powered Base (Tool-Only) (2873-20)
- URREA 3 IN" Satin finish 12pt combination jumbo wrench (1296)
- OSG Carbide End Mill, HP400, 3/8 D, 1 Cut L (HP400-3750)
- KLEIN TOOLS Pro Impact Power Bits, 3/8-Inch Nut Driver 3-Pack (32794)
- CRESCENT H.K. PORTER PowerPivot(TM) Center Cut Double Compoun (0290MCP)
- CRESCENT H.K. PORTER No.1 Cutterhead In Hdin Cut (0113CX)
- CRESCENT H.K. PORTER Guy Strand Ratchet Cutter (8690CK)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Co-Molded Grip, Spring Return and Locking Latch (0890SMC)
- CRESCENT H.K. PORTER 28" ACSR, Wire Rope and Cable Cutter (0290FHJN)
- CRESCENT H.K. PORTER Hard Cable Ratchet Cutter (8690FH)
- WESTWARD 9-1/4" Cable Cutter, Shear Cut, 1/4" Cap (1YNA9)
- Crescent H.K. Porter Cable and Wire Cutters