Shop All Cutter Parts
Crescent H.K. Porter
Cutterhead
Mfr # 8613FH
Zoro # G7300246
original price:
$226.99
5% off
new price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand H.K. Porter
- For Use With Mfr. Model Number 8690FH
- Impact Rated No
- For Maximum Diameter Soft Steel 1 3/16 in
- For Maximum Diameter Medium Steel 1 3/16 in
Product Information
- Brand Crescent H.K. Porter
- MFR # 8613FH
- Zoro # G7300246
- UPC # 037103923110
- Country of Origin United States
- Category Cutter Parts
Dimensions
For Maximum Diameter Soft Steel | 1 3/16 in |
For Maximum Diameter Medium Steel | 1 3/16 in |
For Maximum Diameter Hard Steel | 1 1/4 in |
Details
Fits Brand | H.K. Porter |
For Use With Mfr. Model Number | 8690FH |
Impact Rated | No |
Item | Cutterhead |
Compatible with Manufacturer Model Number | 8690FH |
Compatible Manufacturer Part Number | 8690FH |
Compatible with Manufacturer Part Number | 8690FH |
Compatible with Manufacturer Model Number [NEW] | 8690FH |
Compatible Manufacturer Model Number | 8690FH |
For Use with Mfr. Model Number | 8690FH |
Description
Cutterhead, Compatible with Grainger Part Number 2H089, Compatible with Manufacturer Model Number 8690FH, For Maximum Diameter Hard Steel 1 1/4 in, For Maximum Diameter Medium Steel 1 3/16 in, For Maximum Diameter Soft Steel 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (J4704LM)
- MOODY TOOL Adjustable Handle Scriber, 8-1/4 In (51-1512)
- CLC WORK GEAR TOOL ORGNZER 9PKT BLACK/RD (HT5103)
- HYDE Painter Multi Tool 17-In-1 (06985)
- CRESCENT H.K. PORTER R9190 REPAIR KIT FOR 9190 (R9190)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H053 (1413C)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H021/2H023, #3 (0313C)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2G992/2G994 (0113C)
- CRESCENT H.K. PORTER Wire Rope Ratchet Cutter (8690TN)
- CRESCENT H.K. PORTER Cutterhead, Center Cut (9113C)
- MITUTOYO Back Flat (101039)
- Crescent H.K. Porter Hand Tool Parts