Shop All Cable and Wire Cutters
Crescent H.K. Porter
Compact Bolt Cutter with Co-Molded Grip, Spring Return and Locking Latch
Mfr # 0890SMC
Zoro # G6180544
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Mild Steel, Very Hard Steel
- Overall Length 8 in
- Cutting Action Center
- Handle Material Plastic
- Handle Type Co-Mold Handle
Product Information
- Brand Crescent H.K. Porter
- MFR # 0890SMC
- Zoro # G6180544
- UPC # 037103274564
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 in |
For Maximum Diameter Soft Steel | 1/4 in |
For Maximum Diameter Hard Steel | 1/8 in |
For Maximum Diameter Medium Steel | 1/4 in |
Description
The Crescent H.K. Porter 0890SMC Compact Bolt Cutter is the ideal tool for cutting wires and cables. It can cut through 9/64" of steel, making it one of the toughest hard wire cutters available on the market today. The co-molded handle provides superior comfort with repetitive cutting, as well as a cushion grip and ergonomic design. The recessed notch blade design allows you to make a clean cut every time without slipping or buckling. The spring return and locking latch ensures that your fingers are not pinched during use. This 8 in. hard wire cutter also has a 1/4 in hard brinnell 300 rockwell C31 jaw material and 1/4 in soft med./hard brinnell 455 rockwell C48 materials up to brinnell 455 rockwell C48 hardness capacity for tough jobs like cable sheathing, hog rings, nails and staples. If you need a reliable tool for working with tough wires and cables, this compact bolt cutter is what you will want to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Masonry, 4-1/2 in. Dia. (TACTI-CUT C 4.5)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10907 (10907)
- FREUD V Grooving Bit, 90deg, 1/2" dia. (20-104)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 48332 (48332)
- CRESCENT H.K. PORTER 9 1/2" Compact Cutter for Soft Cable (0890CSJ)
- CRESCENT H.K. PORTER 14" Ratchet Cutter (6990FS)
- CRESCENT H.K. PORTER No.1 Cutterhead In Hdin Cut (0113CX)
- CRESCENT H.K. PORTER Hard Cable Ratchet Cutter (8690FH)
- CRESCENT H.K. PORTER Heavy Duty, Center Cut (9290C)
- CRESCENT H.K. PORTER 25-1/2" Shear Type Hand Operated Cutter (0290FCS)
- WESTWARD 10" Insulated Water Pump Pliers (1YXJ2)
- Crescent H.K. Porter Cable and Wire Cutters