Shop All Cable and Wire Cutters
Crescent H.K. Porter
Compact Bolt Cutter with Center Cut Blades and Plastic Dipped Handles
Mfr # 0890MC
Zoro # G6223874
original price:
$42.19
29% off
new price: $29.59
/ea
$29.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Mild Steel, Very Hard Steel
- Overall Length 8 in
- Cutting Action Center
- Handle Material Plastic
- Cutting Capacity Soft Steel 3/16"
Product Information
- Brand Crescent H.K. Porter
- MFR # 0890MC
- Zoro # G6223874
- UPC # 037103274540
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 in |
For Maximum Diameter Soft Steel | 1/4 in |
For Maximum Diameter Hard Steel | 1/8 in |
For Maximum Diameter Medium Steel | 1/4 in |
Description
Bolt Cutters, Adjustment Type Button, Blade Finish Unfinished, Bolt Cutter Type Miniature Bolt and Chain Cutters, Cutting Action Center, Features Induction Hardened Cutting Edges for Ultimate Durability, For Maximum Diameter Hard Steel 1/8 in, For Maximum Diameter Medium Steel 1/4 in, For Maximum Diameter Soft Steel 1/4 in, Grip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4" x 35' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2671)
- STARRETT Tool and Instrument Oil, 4 Fl Oz (1620)
- URREA Metric Nut driver, Set of 9 Pieces (8200M)
- MAKITA Replacement Blade Assembly (T-02602)
- CRESCENT H.K. PORTER 9 1/2" Compact Cutter for Soft Cable (0890CSJ)
- CRESCENT H.K. PORTER 25-1/2" Shear Type Hand Operated Cutter (0290FCS)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Flush Cut Blades and Plastic Dipped Handles (0890MA)
- CRESCENT H.K. PORTER No.1 Cutterhead In Hdin Cut (0113CX)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Co-Molded Grip, Spring Return and Locking Latch (0890SMC)
- CRESCENT H.K. PORTER 28" ACSR, Wire Rope and Cable Cutter (0290FHJN)
- KLEIN TOOLS High-Leverage Cable Cutter (63225)
- Crescent H.K. Porter Knives, Cutters & Snips