Shop All Bolt Cutters
Crescent H.K. Porter
24" Industrial Grade Center Cut Cutter
Mfr # 0190MC
Zoro # G4550154
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Jaw Material Steel
- Features Cut Materials Up to Brinell 455 or Rockwell C48 Hardness, Lockplate Keeps Jaws From Loosening, Toggle Joints Turn 50 lbs of Hand Pressure Into 4000 lbs of Cutting Pressure
- Cutting Action Center
- For Maximum Diameter Soft Steel 7/16 in
Product Information
- Brand Crescent H.K. Porter
- MFR # 0190MC
- Zoro # G4550154
- UPC # 037103907134
- Country of Origin United States
- Category Bolt Cutters
Dimensions
Overall Length | 24 in |
For Maximum Diameter Soft Steel | 7/16 in |
For Maximum Diameter Medium Steel | 7/16 in |
For Maximum Diameter Hard Steel | 5/16 in |
Details
Item | Cutter |
Jaw Material | Steel |
Features | Cut Materials Up to Brinell 455 or Rockwell C48 Hardness, Lockplate Keeps Jaws From Loosening, Toggle Joints Turn 50 lbs of Hand Pressure Into 4000 lbs of Cutting Pressure |
Cutting Action | Center |
Adjustment Type | Screw |
Grip Material | Rubber |
Not For Use With | Electrified Circuits, Wire or Cable |
Material Application | Industrial Jobs and Plant Maintenance Work |
Description
The HK Porter 0190MC Industrial Grade Center Cut Cutter is an essential tool for metal cutting. It can cut through anything from small bolts to thick bars of metal with ease. The HK Porter 0190MC Bolt Cutter will make quick work out of any project you are working on, whether it's home improvement or industrial construction work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A .125 RadiusX3/8 Shank Corner Rounding (68-1310-C)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (72199CLB113355)
- JONARD TOOLS Star Key Kit (SSK-850)
- DRILL AMERICA 3/4" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F3/4)
- CRESCENT H.K. PORTER Bolt Cutters, Steel, 30 in, Center Cut (0290MC)
- CRESCENT H.K. PORTER 14" Industrial Grade, Center Cut Cutter (1490MC)
- CRESCENT H.K. PORTER 18-1/4" General Purpose, Center Cut Cutter (0090FC)
- CRESCENT H.K. PORTER Bolt Cutters, Steel, 36 in (0390MC)
- CRESCENT H.K. PORTER 24" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0190MCP)
- CRESCENT H.K. PORTER 18" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0090MCP)
- GEDORE Power Bolt Cutter, 7-7/8" (8340-200 JL)
- Crescent H.K. Porter Bolt Cutters