Shop All Hand Files and Rasps
Crescent
HALF RND FILE BASTRD 12""
Mfr # 05090N
Zoro # G901250860
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 12 in
- Cut Type Bastard
Product Information
- Brand Crescent
- MFR # 05090N
- Zoro # G901250860
- UPC # 37103219015
- Country of Origin Brazil
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Details
Profile Shape | Half Round |
Cut Type | Bastard |
Description
Crescent Nicholson 12 in. L Steel Bastard Cut Half-Round File 1 pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.13"L, HR Phenolic (2840-A)
- MILBAR 8 1/4 in Wire Stripper 10 to 22 AWG (46E)
- MARSON RATCHET STYLE 3/16" HAND RIVETER (SP-2)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short (51916)
- CRESCENT FLAT FILE DBLCT BSTRD 6"" (21867NN)
- CRESCENT XSLM TAPER FILE SNGL 4"" (14547MN)
- CRESCENT SLM TAPER FILE SNGL 7"" (14255MN)
- CRESCENT WARDING FILE BASTARD 6"" (16663NN)
- CRESCENT SLM TAPER FILE SNGL 4"" (14106MN)
- CRESCENT UNIV FILE & SAW HANDLE (21474U)
- CRESCENT NICHOLSON Handl File Long Ferrul#4 (21528N)
- Crescent Cutting and Shaping Tools