Shop All Linemans Pliers
Crescent
9" Pro Series Dual Material Long Nose Compound Action Cutting Pliers
Mfr # PS6549C
Zoro # G1274596
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Ergonomic, Co-Molded Grips
- Spring Return Yes
- Handle Style Ergonomic
Product Information
- Brand Crescent
- MFR # PS6549C
- Zoro # G1274596
- UPC # 037103216823
- Country of Origin Taiwan, Province of China
- Category Linemans Pliers
Details
Handle Type | Ergonomic, Co-Molded Grips |
Item | Linesman Pliers |
Spring Return | Yes |
Handle Style | Ergonomic |
Description
The Crescent PS6549C Linesman Plier is an essential tool for any professional. It features a compound action design, which makes it easy to use in tight spaces. The 9" linesman pliers are made of high-quality material and has ergonomic handle type. Its co-molded grips provide excellent comfort and control while the spring return allows you to release the handles with one hand. With the Crescent PS6549C Linesman Plier, you can rely on your tool at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- DRILL AMERICA 1"-24 HSS Plug Hand Tap (DWTST1-24P)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (20HW58)
- MASON Vibration Isolation Pad, 6x6x1 1/4 In (2LVP3)
- CRESCENT 9 in Linemans Plier, Chrome Vanadium Steel (PS20509C)
- CRESCENT 7-1/4" Lineman's Solid Joint Side Cutting Pliers (507CVN)
- CRESCENT Mini Dipped Handle Linesman Pliers, 4 (4MLMDG)
- JONARD TOOLS 7 1/4 in Linemans Plier High Leverage, Steel (INP-1072)
- MILWAUKEE TOOL 9 in. Comfort Grip High Leverage Lineman'S Pliers W/Crimper (ML48-22-6100)
- KNIPEX KNIPEX® New England High Leverage Combo Linesman Pliers, 1000V Insulated 9-1/2" OAL (09 08 240 SBA)
- KLEIN TOOLS 9 5/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (D213-9NE-CR-INS)
- Crescent Linemans Pliers