Shop All Cutting Pliers
Crescent
8" Pro Series Dual Material Diagonal Compound Action Cutting Pliers
Mfr # PS5429C
Zoro # G1947290
product price: $19.69
/ea
Sold in multiples of 3 for $59.07
$59.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Increase Cutting Pressure by 50%; Heat Treated Joint Rivet for Smooth and Consistent Operation; Induction Hardened Edges for Long Cutting Life
- Handle Type Dual Material, Co-Molded
- Jaw Length 1"
- Jaw Width 1"
- Material Chrome Vanadium Steel
Product Information
- Brand Crescent
- MFR # PS5429C
- Zoro # G1947290
- UPC # 37103216847
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 1" |
Jaw Width | 1" |
Overall Length | 8" |
Details
Features | Increase Cutting Pressure by 50%; Heat Treated Joint Rivet for Smooth and Consistent Operation; Induction Hardened Edges for Long Cutting Life |
Handle Type | Dual Material, Co-Molded |
Material | Chrome Vanadium Steel |
Item | Plier,8",ca Diagonal,pro Series |
Description
Plier,8 In.,ca Diagonal,pro Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 12 x 14 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36412)
- GEARWRENCH 3/8" Drive Impact Extension 10" (84405)
- DRILL AMERICA 13/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X13/32)
- SUPERIOR ELECTRIC Mini (1/32 Inch to 5/32 Inch) Keyless Drill Chuck with 1/4 Inch Quick-Change Hex Shank Adapter (J018)
- CRESCENT 7 in. Alloy Steel Diagonal Pliers (5427CVN)
- CRESCENT PLIER 10"" FENCE DIAMOND (193410CVN)
- CRESCENT 10" Heavy-Duty End Cutting Nipper Pliers (GG010HN)
- CRESCENT FENCE PLIERS 10-7/16""L (193610CVSMN)
- CRESCENT 7" Heavy-Duty Dipped Handle Diagonal Cutting Pliers - Bagged (5437CENN)
- CRESCENT 10" Dipped Handle Heavy-Duty Solid Joint Fence Tool Pliers (193610CVSMNN-05)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 21 250 SBA)
- Crescent Pliers