Shop All Impact Socket Sets
Crescent
8 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set
Mfr # CIMS1N
Zoro # G0422180
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Pieces 8
- Impact Rated No
Product Information
- Brand Crescent
- MFR # CIMS1N
- Zoro # G0422180
- UPC # 037103270382
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Number of Pieces | 8 |
Item | Impact Socket Set |
Impact Rated | No |
Description
Impact Socket Set,8 pc.,1/2in.,Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M6x1 (404809)
- HOUGEN 2-3/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18288)
- 3M Strip Calk, Black, 60, 1 Ft. Strips Per Box (MMM8578)
- WESTWARD Gear Puller, Reversible, 5 tons (45FF29)
- CRESCENT 8 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (CIMS0N)
- CRESCENT 17 Piece 1/2" Drive 12 Point SAE Mechanics Tool Set (CSWS11C)
- SUNEX 3/8" Drive Fractional Impact Socket Set, SAE, 25 pcs (3326)
- GREY PNEUMATIC 1/2" Drive Standard Length Impact Set, SAE, 19 pcs (1319)
- PROTO 1/2" Drive Impact Socket Set, Metric, 18 pcs (J72149M)
- URREA 1/2" Drive Short Socket, Metric, 10 pcs (74202M)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 13 pcs (34300)
- Crescent Sockets & Ratchets