Shop All Combination Wrench Sets
Crescent
6 Piece 12 Point Metric Combination Wrench Set
Mfr # CCWS1-05
Zoro # G0420640
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Number of Pieces 6
Product Information
- Brand Crescent
- MFR # CCWS1-05
- Zoro # G0420640
- UPC # 037103270450
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 8mm, 9mm, 10mm, 12mm, 13mm, 14mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Number of Pieces | 6 |
Includes | (6) Combination Wrench Set: (1) 8mm, (1) 9mm, (1) 10mm, (1) 12mm, (1) 13mm, (1) 14mm; (1) Wrench Rack |
Measurement Type | Metric |
Item | Combination Wrench Set,6 pc.,Metric |
Description
The Crescent CCWS1 6 Pc. 12 Point Metric Combination Wrench Set offers a wide range of combination wrenches that are made to fit all your fastening needs. This wrench set comes with 8mm, 9mm, 10mm, 12mm, 13mm and 14 mm sizes in one convenient package. It has a full polish chrome finish for durability and corrosion resistance. The wrenches are designed with 12 points to provide extra grip on the fastener. Each wrench is fitted with an open end and box end design to allow you access into tight spots where standard hex keys cannot reach. If you're looking for a comprehensive set of combination wrenches that will help you work faster and more efficiently, then the Crescent CCWS1 6 Pc. 12 Point Metric Combination Wrench Set is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 in Wire Stripper 10 to 18 AWG, 12 to 20 AWG (11055-INS)
- EXAIR Safety Air Gun, 1100, 12" Ext. (1210-12)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (329065)
- DRILL AMERICA 4-3MT Extension Socket (DEWES4-3)
- CRESCENT 17mm 12 Point Combination Wrench (CCW28-05)
- CRESCENT 4" Adjustable Wrench - Bagged (AC24BK)
- CRESCENT 8" Adjustable Wrench - Bagged (AC28BK)
- CRESCENT 12" Adjustable Wrench - Boxed (AC212BK)
- CRESCENT Comb Wrench Set Met 7Pc (CCWSRMM7)
- CRESCENT 19mm 12 Point Combination Wrench (CCW30-05)
- WILLIAMS Williams Wrench Set, Double, Open End, 10 pcs, Metric (MWS-31)
- Crescent Wrenches