Shop All Needle Nose Pliers
Crescent
5" Mini Dipped Handle Long Nose Pliers
Mfr # 5MLNDG
Zoro # G407466314
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Crescent
- MFR # 5MLNDG
- Zoro # G407466314
- UPC # 037103352507
- Country of Origin China
- Category Needle Nose Pliers
Details
Item | Mini Dipped Handle Long Nose Pliers 5" |
Description
Mini Dipped Handle Long Nose Pliers 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 21mm Surface 77mm 1/2 Sq. Drive (4310M-21)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Oxide Finish (J5249BL)
- GARDNER BENDER Fishing System, CO2, 1/2 to 6 In Cap (JO225LC)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (534153)
- CRESCENT PLIER 6"" L NOSE DIAMOND (6546CVSMLN)
- CRESCENT 6" Long Nose Plier Cushion Grip (Z6546CG-06)
- CRESCENT 6" Long Chain Nose Solid Joint Pliers (10336CVN)
- CRESCENT 8" Bent Nose Pliers with Dipped Grip (8888CVNN)
- CRESCENT 6" Long Nose Locking Pliers with Wire Cutter (C6NVN-08)
- CRESCENT 13" X2™ Dual Material Long Reach Bent Nose Pliers (PSX201C-06)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 21 145)
- Crescent Needle Nose Pliers