Shop All Socket Sets
This Product is Discontinued
Crescent
3/8" Drive Metric, 27 pcs (Discontinued)
Mfr # CSWS9N
Zoro # G0423160
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Socket Depth Standard/Deep
- Overall Length Various
- Features 72-Tooth Ratchet Requires only a 5 Swing; Large Quick-Release Button for Easy Operation; Sockets feature Surface Drive Technology to Virtually Eliminate Fastener Rounding; Nickel Chrome Plated for Long Lasting Protection72-Tooth Ratchet Requires only a 5 Swing; Large Quick-Release Button for Easy Operation; Sockets feature Surface Drive Technology to Virtually Eliminate Fastener Rounding; Nickel Chrome Plated for Long Lasting Protection
- Material Vanadium Steel
Product Information
- Brand Crescent
- MFR # CSWS9N
- Zoro # G0423160
- UPC # 037103270207
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Depth | Standard/Deep |
Overall Length | Various |
Sizes Included | 3/8" Dr 12 pt. Sockets: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 3/8" Dr 6 pt. Sockets:8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Drive Size | 3/8" |
Socket Size Range | 8mm to 19mm |
Width | Assorted |
Details
SAE or Metric | Metric |
Features | 72-Tooth Ratchet Requires only a 5 Swing; Large Quick-Release Button for Easy Operation; Sockets feature Surface Drive Technology to Virtually Eliminate Fastener Rounding; Nickel Chrome Plated for Long Lasting Protection72-Tooth Ratchet Requires only a 5 Swing; Large Quick-Release Button for Easy Operation; Sockets feature Surface Drive Technology to Virtually Eliminate Fastener Rounding; Nickel Chrome Plated for Long Lasting Protection |
Material | Vanadium Steel |
Impact Rated | No |
Tether Capable | Not Tether Capable |
Item | Socket Wrench Tool Set |
Measurement Type | Metric |
Number of Pieces | 27 |
Number of Points | 6, 12 |
Deep Socket Point Styles Included | 6 |
Flex Socket Point Styles Included | None |
Handle Type | Comfort Grip |
Ratchets Included | Quick-Release 10-1/4|in |
Sockets Included | Yes |
Std. Socket Point Styles Included | 6, 12 |
Finish | Chorme |
Description
Socket Wrench Tool Set,27pc.,3/8in Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.