Shop All Bit Sockets
Crescent
3/8" Drive Hex Bit SAE Socket 3/16"
Mfr # CHBS2N
Zoro # G0421167
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8"
- Socket Type Hex Bit
- Number of Points 6
- Measurement Type SAE/Metric
- Finish Nickel Chrome Plated
Product Information
- Brand Crescent
- MFR # CHBS2N
- Zoro # G0421167
- UPC # 037103272614
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.9" |
Sizes Included | 3/16" |
Width | 0.71" |
Size | 3/16" |
Length | 1.69" |
Socket Size Range | 3/16" |
Details
Socket Type | Hex Bit |
Number of Points | 6 |
Measurement Type | SAE/Metric |
Finish | Nickel Chrome Plated |
Material | Alloy steel |
Item | Socket Bit |
Includes | (1)3/8" Drive Hex Bit SAE Socket 3/16". |
Features | Chrome Vanadium alloy steel socket base for long lasting durability; Nickel chrome plated socket base for long lasting protection. |
Category Type | Socket Bits |
SAE or Metric | SAE |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Number of Pieces | 1 |
Ratchets Included | None |
System of Measurement | SAE\Metric |
Drive Type | Hex |
Description
Drive Hex Bit Socket,3/8in,3/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (8933)
- KLEIN TOOLS Hinged Gel Knee Pads (60344)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 12 in. Cap (3890-12)
- DUCTILE IRON 14" X .100 X 20MM DUCTILE IRON (DUCT1420)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/16" (CHBS5N)
- CRESCENT 3/8" Drive Torx® Bit Socket T40 (CDTS6N)
- CRESCENT 1/4" Drive Torx® Bit Socket T20 (CDTS2N)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/32" (CHBS1N)
- CRESCENT 1/4" Drive Torx® Bit Socket T25 (CDTS3N)
- CRESCENT 3/8" Drive Hex Bit Metric Socket 8mm (CHBS11N)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 1/8 in Tip, 7 1/16 in L (45934)
- Crescent Bit Sockets