Shop All Sockets
Crescent
3/8" Drive 6 Point Deep SAE Socket 13/16"
Mfr # CDDS32N
Zoro # G0423748
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/2"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 13/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Deep Socket |
Description
Socket,Drive 6 pt Deep,SAE,3/8in,13/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 5 Inch White Buffing Polishing Pad (E5WBUFF)
- EAZYPOWER One Way Screw Remover, No.16 (81395)
- CLE-LINE 118° Carbide-Tipped Masonry Drill Cle-Line 1818 Sand Blasted HSS RHS/RHC 3/8x6IN (C20940)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (5Xd) (DH452006F)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/16" (CDDS26N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 1/2" (CDDS27N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 3/4" (CDDS31N)
- CRESCENT SCKT 3/4"" DR 15/16"" 12PT (CDS92N)
- CRESCENT 3/8" Drive 6 Point Deep Metric Socket 10mm (CDDS40N)
- CRESCENT 3/8" Drive 12 Point Standard Metric Socket 17mm (CDS47N)
- GEARWRENCH 1/2" Drive Magnetic Socket Rail Includes 14 Clips (83128)
- Crescent Sockets