Shop All Sockets
Crescent
3/8" Drive 6 Point Deep Metric Socket 10mm
Mfr # CDDS40N
Zoro # G0424195
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-1/2"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 10mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Deep Socket |
Description
Socket,Drive 6pt Deep,Metric,3/8in,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DRIVE X T30 INTERNAL TORX IM (GP1130T)
- BLAIR EQUIPMENT CO HOLECUTTER 7/8" (BL14628)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4518SWB-200)
- PELICAN Black Protective Case, 31.59"L x 22.99"W x 19.48"D (1660)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 7/16" (CDDS8N)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 3/16" (CDDS1N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 1/2" (CDS27N)
- CRESCENT Hex Impact Socket Sa 7Pc (CIMBS11)
- CRESCENT 1/4" Drive Spinner Handle 7" Long (CRW4N)
- CRESCENT 1/4" Drive Flex Handle/Breaker Bar 6" (CRW5N)
- STAR ASIA 22Mm 1/2 Dr Lug Nut Socket (21094)
- Crescent Sockets & Ratchets