Shop All Sockets
Crescent
3/8" Drive 12 Point Standard SAE Socket 7/16"
Mfr # CDS26N
Zoro # G0423705
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 0.95"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 0.95" |
Size | 7/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket |
Impact Rated | No |
Description
Socket,Drive 12pt Stndr,SAE,3/8in,7/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive Quick-Release Ratchet, 8.6 in. L (SRH11108)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 3/16 (16W772)
- RUKO Drill Bit Kit, HSS-TiN, 21pcs. (250850TRO)
- BONDHUS 5/16" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43913)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 1/2" (CDS27N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 1/4" (CDS23N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 3/8" (CDS25N)
- CRESCENT SCKT WRCH SET 1/4&3/8""DR (CSWS13N)
- CRESCENT 3/8" Drive 12 Point Standard Metric Socket 17mm (CDS47N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 11/16" (CDS30N)
- CAPRI TOOLS 1/4 in Drive 11 mm 6-Point Metric Shallow Socket (1-2149)
- Crescent Sockets