Shop All Sockets
Crescent
3/8" Drive 12 Point Standard SAE Socket 1/2"
Mfr # CDS27N
Zoro # G0423641
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 0.95"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 0.95" |
Size | 1/2" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Socket |
Description
Socket,Drive 12pt Stndr,SAE,3/8in,1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8m/26 ft. STUD Tape Measure (48-22-9726)
- RACK’EM RACKS RackEm Racks5004 Hat Coat Purse Rack (5004)
- MOORE & WRIGHT Spring Divider 200mm/8" (508)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35936)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 7/16" (CDS26N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 3/8" (CDS25N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 1/4" (CDS23N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 8mm (CDDS15N)
- CRESCENT QUCK-RELS RATCHT 1/2"" DR (CRW12EXT)
- CRESCENT SCKT 3/4""DR 1-11/16""12PT (CDS103N)
- WESTWARD 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YT69)
- Crescent Sockets & Ratchets