Shop All Sockets
Crescent
3/8" Drive 12 Point Standard Metric Socket 10mm
Mfr # CDS40N
Zoro # G0424527
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 0.94"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 0.94" |
Size | 10mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket |
Impact Rated | No |
Description
Socket,Drive12pt Stndr,Metric,3/8in,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1/64 in, Carbide (CCMT21.51ESU-AC6040M)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900400)
- MILWAUKEE TOOL 1-1/4 in. x 18 in. x 23 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3972)
- QUICKCABLE Automatic Wire Stripper, Number of Pieces: 1 (420192-2001)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/8" (CDDS33N)
- CRESCENT Hex Bit Impact Socket Mm (CIMBS12)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 1/2" (CDDS9N)
- CRESCENT SCKT 3/4""DR 1-11/16""12PT (CDS103N)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 15/16" (CDDS63N)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 22mm (CDS82N)
- TEKTON 3/4 Inch Drive x 29 mm Deep 6-Point Socket (SHD33129)
- Crescent Sockets & Ratchets