Shop All Sockets
Crescent
3/4" Drive Flex Handle/Breaker Bar 19"
Mfr # CRW23N
Zoro # G0420528
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Head Movement Flexible
- Overall Length 21.06
- Material Chrome Vanadium Steel
- Finish Nickel Chrome Plated
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 21.06 |
Details
Item | Breaker Bar,3/4in,19in.,Drive Flex |
Head Movement | Flexible |
Material | Chrome Vanadium Steel |
Finish | Nickel Chrome Plated |
Number of Pieces | 1 |
System of Measurement | Inch |
Basic Material | Chrome Vanadium Steel |
Features | Chrome Vanadium Alloy Steel for Maximum Strength; Nickel Chrome Plated for Long Lasting Protection |
Description
Breaker Bar,3/4in,19in.,Drive Flex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 20A (B2555EMT)
- WESTWARD 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (53YR22)
- WALTER SURFACE TECHNOLOGIES Pilot Pin 2 Doc For 1-1/4 Weldon Shank (05Z034)
- EREM Tweezers Fine Point Antimagnetic (EROPOODSA)
- CRESCENT 1/4" Drive Flex Handle/Breaker Bar 6" (CRW5N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 3/4" (CDDS31N)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 7/16" (CDS8N)
- CRESCENT Hex Impact Socket Sa 7Pc (CIMBS11)
- CRESCENT 3/8" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 8-1/2" (CRW7)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/16" (CDDS26N)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3156)
- Crescent Sockets & Ratchets