Shop All Socket Extensions
Crescent
3/4" Drive Extension 16"
Mfr # CRW22N
Zoro # G0421961
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 18-1/2"
- Finish Nickel Chrome Plated
- Number of Pieces 1
Product Information
- Brand Crescent
- MFR # CRW22N
- Zoro # G0421961
- UPC # 037103274311
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Overall Length | 18-1/2" |
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Finish | Nickel Chrome Plated |
Item | Drive Extension |
Number of Pieces | 1 |
Material | Chrome Vanadium Alloy Steel |
Output Drive Type | Square |
Number of Points | 4 |
Description
If you are looking for a socket extension that is durable and long-lasting, the Crescent CRW22N 3/4" Drive Extension 16" is what you need. Made of chrome vanadium alloy steel, this drive extension is tough and can handle any job. It has a nickel chrome plated finish to prevent corrosion and wear. This 18 1/2 in. long socket extension comes with a square output drive size of 3/4". The 4 point design ensures that your tool stays firmly connected to the bolt or nut as you turn it. The Crescent CRW22N Socket Extension will make your next project easier by allowing you to work more efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Long Nose Pliers, Mini, 5" (90544)
- MITUTOYO Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (182-205)
- PROTO 1/4 in Drive Impact Socket 9 mm Size, Deep Socket, black oxide (J6509MH)
- DRILL AMERICA 1-1/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-1/4-8)
- CRESCENT 1/4" Drive Dual Material Bit Holding Screwdriver Handle (CRW25C)
- CRESCENT CDTA7C EXTENSION 6 IN 1/4 DRIVE (CDTA7N)
- CRESCENT 1/2" Drive Extension 3" (CDTA11C)
- CRESCENT 1/2" Drive Extension 5" (CDTA12C)
- CRESCENT 3/8" Drive Extension 10" (CDTA10C)
- CRESCENT 3/8" Drive Extension 3" (CDTA8C)
- WILLIAMS Locking Extension Bar 1/4" Dr, 4" L, 1 Pieces, Chrome plated (30023)
- Crescent Socket Extensions