Shop All Hand Ratchets
Crescent
3/4" Drive 45-Tooth Quick Release Round Head Ratchet 20"
Mfr # CRW19N
Zoro # G0421298
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 22.13
- Finish Nickel Chrome Plated
- Features Chrome Vanadium Alloy Steel for Maximum Strength; Nickel Chrome Plated for Long Lasting Protection
- Basic Material Chrome Vanadium Steel
Product Information
- Brand Crescent
- MFR # CRW19N
- Zoro # G0421298
- UPC # 037103274281
- Country of Origin China
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | 22.13 |
Details
Description
If you are looking for a high-quality tool to help you get the job done, the Crescent CRW19N 3/4" Drive 22.13 in. Drive Ratchet is just what you need. The Chrome Vanadium Alloy Steel used to make this ratchet is ideal for maximum strength and durability. This nickel chrome plated hand ratchet has an overall length of 22.13 in., making it easy to reach hard-to-reach places. It has a drive size of 3/4", which means it can handle most nuts and bolts around your home or workplace. The Crescent CRW19N 3/4" Drive Ratchet is an efficient tool that will not let you down when you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS376P2)
- PROTO 6 Piece Precision Plier Set Slip-Resistant Electro-Static Discharge (ESD) Cushioned Grips Handle (J2806SMP)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K72)
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793111)
- CRESCENT 1/4" Drive 72-Tooth Quick Release Teardrop Ratchet 5" (CR14)
- CRESCENT 3/8" Drive 72-Tooth Quick Release Flex Head Teardrop Ratchet 11-1/4" (CRW10)
- CRESCENT 1/2" Drive 72-Tooth Quick Release Flex Head Teardrop Ratchet 12" (CRW14)
- CRESCENT 3/8" Drive 72-Tooth Quick Release Teardrop Ratchet 8.5" (CR38)
- CRESCENT 1/2" Drive 72-Tooth Quick Release Teardrop Ratchet 10" (CR12)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Black Oxide Finish (J5250XLBL)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 16" L, Full Polish Finish (J5450)
- Crescent Hand Ratchets