Crescent

3/4" Drive 3/4" F x 1/2" M Adapter


product price: $10.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/4"
  • SAE or Metric SAE
  • Finish Full Polished Chrome
  • Number of Pieces 1
  • Material Alloy steel
See all product information

Product Information

Dimensions

Drive Size 3/4"
Overall Length 1.9"
Output Drive Size 1/2"

Details

SAE or Metric SAE
Finish Full Polished Chrome
Number of Pieces 1
Material Alloy steel
Item Drive Adapter
Output Drive Type Male Square
Number of Points 4
Drive Type Female Square

Description

Adapter,3/4 in. F x 1/2 in. M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.