Shop All Combination Wrench Sets
Crescent
20mm 12 Point Combination Wrench
Mfr # CCW31-05
Zoro # G0420966
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Range of Lengths 10.43"
Product Information
- Brand Crescent
- MFR # CCW31-05
- Zoro # G0420966
- UPC # 037103273178
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 10.43" |
Wrench Head Sizes | 20mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Measurement Type | Metric |
Item | CombnationWrench,20mm,12pt,Metric,Polish |
Description
CombnationWrench,20mm,12pt,Metric,Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Milwaukee 12V Power-plus Battery (12V POWER-PLUS BATTERY MILWAUKEE)
- VERSADRIVE HMT ImpactaTap 5/8 - 11 UNC (308050-0050)
- PROTO 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (J5007M)
- HHIP 3/4-10 X 5" Long Alloy Steel Stud (3436-3748)
- CRESCENT 12" Adjustable Wrench - Boxed (AC212BK)
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- CRESCENT 13/16" 12 Point Combination Wrench (CCW10-05)
- CRESCENT 15/16" 12 Point Combination Wrench (CCW12-05)
- CRESCENT 10 Piece 12 Point Metric Combination Wrench Set (CCWS3-05)
- CRESCENT WRENCH COMBO 10PC MM (CCWS3)
- TEKTON Stubby Combination Wrench Set w/Pouch, 14-Piece 6-19 mm (WCB94402)
- Crescent Wrenches