Shop All Adjustable Wrenches
Crescent
2 Piece Adjustable Black Oxide Cushion Grip Wrench Set 6" & 10"
Mfr # AT2610CVS
Zoro # G7558347
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in, 10 in
- Finish Black Oxide
- Material Alloy Steel
- Number of Pieces 2
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Crescent
- MFR # AT2610CVS
- Zoro # G7558347
- UPC # 037103254108
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6 in, 10 in |
Range of Lengths | 6 in to 10 in |
Description
Adjustable Wrench Set, Alloy Steel, Black Oxide, Jaw Capacity 15/16 in, 1 5/16 in, Yes, Quick Adjust, Hang Hole, Range of Lengths 6 in to 10 in, Cushion Grip, None, Number of Tools 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1130-150)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91701-12-06)
- OLFA Laminate Scoring Knife Hook, 5 3/4 in L (PC-L)
- LENOX Band Saw Blade, 15 ft. L, 1/4" W, 6 TPI, 0.025" Thick, Steel (1840351)
- CRESCENT 12" Wide Jaw Adjustable Wrench (ATWJ212VS)
- CRESCENT 10" Wide Jaw Adjustable Wrench (ATWJ210VS)
- CRESCENT 3 Piece Adjustable Wrench Set 6", 8" & 10" (AC3PC)
- CRESCENT 18" Automotive Wrench (C718)
- CRESCENT 8" Wide Jaw Adjustable Wrench (ATWJ28VS)
- CRESCENT 16 in. Adj. Spud Wrench (AT215SPUD)
- EGA MASTER ADJUSTABLE WRENCH 6" NON SPARKING Cu-Be (71448)
- Crescent Wrenches