Shop All Adjustable Wrenches
Crescent
18" Adjustable Black Oxide Tapered Handle Wrench - Boxed
Mfr # AT218BK
Zoro # G0420491
original price:
$114.99
17% off
new price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Finish black oxide
- Material Heat Treated Forged Alloy Steel
- Features SAE Standard and Metric, Resists Rust or Corrosion, Tension Spring Stabilizes Jaw and Knurl Adjusts Easily
- Adjustable Wrench Grip Style Ergonomic
Product Information
- Brand Crescent
- MFR # AT218BK
- Zoro # G0420491
- UPC # 037103265258
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 18" |
Adjustable Wrench Nominal Length | 18" |
Details
Finish | black oxide |
Material | Heat Treated Forged Alloy Steel |
Features | SAE Standard and Metric, Resists Rust or Corrosion, Tension Spring Stabilizes Jaw and Knurl Adjusts Easily |
Adjustable Wrench Grip Style | Ergonomic |
Jaw Capacity | 2.06" |
Item | AdjustableWrench,18in,Black Oxide Finish |
Description
AdjustableWrench,18in,Black Oxide Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 Amp 7"/9" Large Angle Grinder (Non Lock-on) (6088-31)
- ONSRUD Routing End Mill, Down Spiral O, 1/4, 3/8, 2 (62-620)
- DRILL AMERICA 9/16"-12 Carbon Steel Plug Hand Tap (DWTP9/16-12)
- WIDIA Spiral Point Tap, Plug, 3 (19081)
- CRESCENT 24" Adjustable Tapered Handle Wrench - Carded (AC224VS)
- CRESCENT 18" Adjustable Tapered Handle Wrench - Carded (AC218VS)
- CRESCENT 15" Adjustable Black Oxide Tapered Handle Wrench - Boxed (AT215BK)
- CRESCENT 4" Adjustable Black Oxide Wrench - Carded (AT24VS)
- CRESCENT 12" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT212CVS)
- CRESCENT 2 Piece Adjustable Wrench Set 8" & 12" (AC2812VS)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Black (31D013)
- Crescent Wrenches