Shop All Combination Wrench Sets
Crescent
17mm 12 Point Combination Wrench
Mfr # CCW28-05
Zoro # G0420939
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Range of Lengths 8.9"
Product Information
- Brand Crescent
- MFR # CCW28-05
- Zoro # G0420939
- UPC # 037103273284
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 8.9" |
Wrench Head Sizes | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Measurement Type | Metric |
Item | CombnationWrench,17mm,12pt,Metric,Polish |
Description
CombnationWrench,17mm,12pt,Metric,Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size (JCM6255)
- EZRED RATCHET Full Chrome Hndl Rev 24" XL (EZMR12XLC)
- BETA Swivel End Ratchet Comb Wrench, 22mm (001420222)
- GREY PNEUMATIC SKT 3/8" DR X 1/2" UNIVERSAL DEEP IM (GP1016UD)
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- CRESCENT 12 Point SAE Combination Wrench Set 7 pc (CCWSRSAE7)
- CRESCENT Comb Wrench Set Met 7Pc (CCWSRMM7)
- CRESCENT Combo Wrench Set Mm 9Pc (CCWS9BM)
- CRESCENT 19mm 12 Point Combination Wrench (CCW30-05)
- CRESCENT 4" Adjustable Wrench - Bagged (AC24BK)
- CHANNELLOCK Standard 12-Point Combination Wrench Set 10-Piece (309435)
- Crescent Wrenches