Shop All Adjustable Wrenches
Crescent
15" Adjustable Tapered Handle Wrench - Carded
Mfr # AC215VS
Zoro # G0420141
original price:
$61.45
21% off
new price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15"
- Finish Chrome plated
- Material Heat Treated Forged Alloy Steel
- Features SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
- Adjustable Wrench Grip Style Plain Tapered
Product Information
- Brand Crescent
- MFR # AC215VS
- Zoro # G0420141
- UPC # 037103254023
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 15" |
Adjustable Wrench Nominal Length | 15" |
Details
Finish | Chrome plated |
Material | Heat Treated Forged Alloy Steel |
Features | SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion |
Adjustable Wrench Grip Style | Plain Tapered |
Jaw Capacity | 1-11/16" |
Item | Adjustable Wrench,15 in.,Chrome Finish |
Description
Adjustable Wrench,15 in.,Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 5" Mini Long Nose Pliers (640409)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1/4-E (44216)
- HUSKIE TOOLS Hour Lithium-Ion Battery Charger, 18V 5. (CH-185)
- CENTURY DRILL & TOOL Portable Band Saw Blade, 44-7/8 in., 10T (15710)
- CRESCENT 8" Wide Jaw Adjustable Wrench (ATWJ28VS)
- CRESCENT 6" Adjustable Wrench - Carded (AC26VS)
- CRESCENT 24" Adjustable Tapered Handle Wrench - Carded (AC224VS)
- CRESCENT 12" Adjustable Black Oxide Wrench - Boxed (AT212BK)
- CRESCENT 15" Adjustable Tapered Handle Wrench - Boxed (AC215BK)
- CRESCENT 16 in. Adj. Spud Wrench (AT215SPUD)
- BETA Set of 5 Hex Key Wrenches with High Torque T-Handles, 2.5mm-6mm (000960946)
- Crescent Adjustable Wrenches