Shop All Combination Wrench Sets
Crescent
14mm 12 Point Combination Wrench
Mfr # CCW25-05
Zoro # G0420896
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Range of Lengths 7.52"
Product Information
- Brand Crescent
- MFR # CCW25-05
- Zoro # G0420896
- UPC # 037103273116
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 7.52" |
Wrench Head Sizes | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Measurement Type | Metric |
Item | CombnationWrench,14mm,12pt,Metric,Polish |
Description
When you are working on any project, the Crescent CCW25 14mm 12 Point Combination Wrench is a must-have. It has a high polish chrome finish that resists corrosion and wear. The combination wrench set has 12 points with an opening size of 14mm. It also comes in different lengths ranging from 7.52" to 13". The wrenches have a full polish chrome finish that protects against rust and corrosion, making it durable for long term use. You will be able to handle all your projects with ease when you equip yourself with the Crescent CCW25 14mm 12 Point Combination Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Aluminum (AM3ZNAG)
- XTRWELD 06 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF060600LD)
- E-Z LOK 3/4-10 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-9 (500-9)
- STARRETT Inside Groove Micrometer, 1.5 to 2.5" (701B)
- CRESCENT 4" Adjustable Wrench - Bagged (AC24BK)
- CRESCENT Comb Wrench Set Met 7Pc (CCWSRMM7)
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- CRESCENT Combo Wrnch Set 12Pt 9Pc (CCWS9BS)
- CRESCENT 12 Point SAE Combination Wrench Set 7 pc (CCWSRSAE7)
- CRESCENT WRENCH COMBO 10PC MM (CCWS3)
- PROTO Tethered Wrench Set, Combo, Metric, 15 Pc (J1200P-MASD-TT)
- Crescent Combination Wrench Sets