Shop All General Hand Tool Kits
Crescent
14 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set
Mfr # CTK14SAEN
Zoro # G0421261
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 14
- Includes 24 tooth ratchet with quick release socket retention button, swivel breaker bar, 4" extension, 8" extension, and 12 point sockets in sizes 7/8", 15/16", 1",1-1/8", 1-1/4", 1-7/16", 1-1/2", 1-5/8", 1-3/4", and 2".
- Features Sockets feature off-corner loading technology to reduce fastener rounding
- Material Alloy steel
Product Information
- Brand Crescent
- MFR # CTK14SAEN
- Zoro # G0421261
- UPC # 037103223807
- Country of Origin China
- Category General Hand Tool Kits
Details
SAE or Metric | SAE |
Number of Pieces | 14 |
Includes | 24 tooth ratchet with quick release socket retention button, swivel breaker bar, 4" extension, 8" extension, and 12 point sockets in sizes 7/8", 15/16", 1",1-1/8", 1-1/4", 1-7/16", 1-1/2", 1-5/8", 1-3/4", and 2". |
Features | Sockets feature off-corner loading technology to reduce fastener rounding |
Material | Alloy steel |
Finish | Chrome plated |
Tool Storage Type Included | Case |
Sub-Category | Mechanics Tool Set |
Item | Drive Mechanics Tool Set,14pc,3/4 in,SAE |
Description
Drive Mechanics Tool Set,14pc,3/4 in,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Home+Auto Tool Set 107Pc (W1532)
- JET Taper Mount Drill Chuck 0-1/2 X Jt-6 (561704)
- FREUD Mortising Bit, 1" dia. (16-122)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Super Duty (244A)
- CRESCENT 142 Piece 1/4", 3/8" & 1/2" Drive 6 & 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CTK142C)
- CRESCENT 21 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set (CTK21SAEN)
- CRESCENT Mechanic Tool Set 142Pc (CTK142)
- CRESCENT Mechanic Tool Set 121Pc (CTK121)
- ENDEAVOR TOOLS Endeavor 20212A Gator Grip 3-Piece Socket Set (20212A)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-400)
- KLEIN TOOLS VDV Apprentice Cable Installation Kit with Scout® Pro 3, 6-Piece (VDV001-819)
- Crescent Hand Tool Kits