Shop All Sockets
Crescent
1/4" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 6-1/2"
Mfr # CRW1
Zoro # G0422908
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Fixed
- Material Chrome Vanadium Steel
- Overall Length 12.28
- Finish Chrome plated
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 12.28 |
Details
Item | Release Ratchet,1/4in,DualMaterialHandle |
Head Movement | Fixed |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Number of Geared Teeth | 72 |
Basic Material | Chrome Vanadium Steel |
Features | 72 Tooth Ratchet requires only a 5 swing; Full Polish for Comfort; Chrome Vanadium Alloy Steel for maximum strength |
Tether Capable | Not Tether Capable |
Number of Pieces | 1 |
System of Measurement | Inch |
Description
Release Ratchet,1/4in,DualMaterialHandle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Ball L-Key (Long), 3/8 (HB2464L)
- KETT TOOL 2-1/2X100 Saw Blades 157-610 (157-610)
- STEELMAN 1" Drive x 1-1/4 Inch 6-Point Thin Wall Deep Impact Socket (79341)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 17mm (86117)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (CDDS67N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 9/16" (CDS28N)
- CRESCENT 1/4" Drive 6 Point Standard Metric Socket 10mm (CDS17N)
- CRESCENT Hex Bit Impact Socket Mm (CIMBS12)
- CRESCENT 1/2" Drive Flex Handle/Breaker Bar 18" (CRW16N)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 7/16" (CDDS8N)
- STANLEY Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set (92-824)
- Crescent Sockets & Ratchets