Shop All Sockets
Crescent
1/4" Drive 6 Point Standard SAE Socket 1/4"
Mfr # CDS3N
Zoro # G0423291
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.88"
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 0.88" |
Size | 1/4" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Socket |
Description
Socket,1/4in,Drive 6pt Stndr,SAE,1/4in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Perske Style Collet, SYOZ25, 1/2 in. (83868-1/2)
- SG TOOL AID Wire Stripper (19000)
- KD TOOLS 1/4" Drive SAE, Metric, 51 pcs (80301)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 1/4-E (41616)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 11/32" (CDS6N)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 7/16" (CDS8N)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1/2" (CDDS56N)
- CRESCENT 1/2" Drive Flex Handle/Breaker Bar 18" (CRW16N)
- CRESCENT 3/8" Drive 12 Point Standard Metric Socket 17mm (CDS47N)
- CRESCENT 1/4" Drive Flex Handle/Breaker Bar 6" (CRW5N)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BM-610)
- Crescent Sockets & Ratchets