Shop All Sockets
Crescent
1/4" Drive 6 Point Deep Metric Socket 5mm
Mfr # CDDS12N
Zoro # G0424140
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2"
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 5mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Deep Socket |
Description
Socket,Drive 6pt Deep,Metric,1/4in,5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Motor, Asm (20013)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1190)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-10)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Red (K0155.4086X15)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 7mm (CDDS14N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 10mm (CDDS17N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 12mm (CDDS19N)
- CRESCENT QUCK-RELS RATCHT 1/2"" DR (CRW12EXT)
- CRESCENT Hex Bit Impact Socket Mm (CIMBS12)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 9/16" (CDS28N)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-PSH38M-BLU 0.37 in. Metric PEG Socket Holder; Blue (MTS-PSH38M-BLU)
- Crescent Sockets