Shop All Sockets
Crescent
1/4" Drive 6 Point Deep Metric Socket 13mm
Mfr # CDDS20N
Zoro # G0424125
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2"
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 13mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Deep Socket |
Impact Rated | No |
Description
Socket,Drive 6pt Deep,Metric,1/4in,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SNAP RING PLIER (PO378)
- PERFORMANCE TOOL 48 oz. Hi-Viz Dead Blow Hammer (M7248)
- BON TOOL Screed, 3/4" X 4" X 1 Foot 6" Reinforced H Aluminum (24-115)
- MOODY TOOL Handle Open End Wrench, Steel, 3/16" (51-1556)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 9mm (CDDS16N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 8mm (CDDS15N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 12mm (CDDS19N)
- CRESCENT 1/4" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 6-1/2" (CRW1)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 13/16" (CDDS32N)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 5/32" (CDDS0N)
- GREY PNEUMATIC SKT 1/2" DR 1/2F X 3/8M ADPR W/FRICTION (GP2228A)
- Crescent Sockets