Shop All Combination Wrench Sets
This Product is Discontinued
Crescent
13mm 12 Point Combination Wrench (Discontinued)
Mfr # CCW24
Zoro # G0420887
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Range of Lengths 6.97"
Product Information
- Brand Crescent
- MFR # CCW24
- Zoro # G0420887
- UPC # 037103273109
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 6.97" |
Wrench Head Sizes | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Measurement Type | Metric |
Item | CombnationWrench,13mm,12pt,Metric,Polish |
Description
The Crescent CCW24 13mm 12 Point Combination Wrench is the tool to turn to when you need high quality. The wrench head sizes are 13mm and it has a combination wrench style. It has a full polish chrome finish for enhanced durability. It comes with 12 points, which allows you to work on fasteners of different shapes and sizes. This combination wrench set is the perfect choice for professionals who want to work with the best tools available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.