Shop All Impact Socket Extensions
Crescent
1/2" Drive Impact Extension 5"
Mfr # CIMSA3N
Zoro # G0421928
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Female x 1/2" Male
- SAE or Metric SAE
- Overall Length 5"
- Finish Black Phosphate
- Number of Pieces 1
Product Information
- Brand Crescent
- MFR # CIMSA3N
- Zoro # G0421928
- UPC # 037103321541
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" Female x 1/2" Male |
Overall Length | 5" |
Output Drive Size | 1/2" Female x 1/2" Male |
Details
SAE or Metric | SAE |
Finish | Black Phosphate |
Number of Pieces | 1 |
Material | Alloy steel |
Item | Drive Impact Adapter |
Description
Extension,1/2 in.,Drive 5 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 3/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-7)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28424)
- WESTWARD Sledge Hammer, 16 lb., 35-1/8 In, Hickory (2DBT6)
- KAPRO 886-48 Tripod for Laser Level (886-48)
- APEX TOOL GROUP 1/4", 3/8" Drive Socket Set, 15 pcs (84783)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- STEELMAN 1/2'' Drive M to 3/4'' Drive F Friction Ball Impact Adapter (79372)
- APEX TOOL GROUP 1/4" Drive Impact Socket Extension, SAE, 1 pcs, Nylon Covered, 4" L (UG-EX-250-4)
- SUNEX 1/2" Drive Impact Socket, SAE, 38mm L (2690SE6)
- WESTWARD 3/8" Drive Impact Adapter and Extension Set, SAE, 6 pcs, Black Oxide (4PRF9)
- WESTWARD 1/2" Drive Impact Socket Extension Set, SAE, 4 pcs, Black Oxide, 2 in, 3 in, 5 in, 10 in L (45KG89)
- Crescent Sockets & Ratchets