Shop All Impact Sockets
Crescent
1/2" Drive 6 Point Deep Impact Metric Socket 21mm
Mfr # CIMS35N
Zoro # G0422418
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.21"
- Material Alloy steel
Product Information
- Brand Crescent
- MFR # CIMS35N
- Zoro # G0422418
- UPC # 037103322203
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.21" |
Size | 21mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy steel |
Item | Impact Socket |
Impact Rated | No |
Finish | Black Phosphate |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Impact Socket,1/2in Dr. 21mm Deep 6 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 90mm 8 pt Metric Socket, 8 Points (1957M)
- WESTWARD WESTWARD Tool Box, Steel, Red, 19 in W x 6 in D x 4 in H (36Y010)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41240)
- S & W MANUFACTURING Pull Ring Lock, Nose P, 3/8-16" (SSTPR38)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 19mm (CIMS34N)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 15mm (CIMS31N)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 13mm (CIMS29N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 9/16" (CIMS22N)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 1/2" (CIMS5N)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 7/8" (CIMS11N)
- TEKTON 1/2 Inch Drive x 9 mm 6-Point Impact Socket (SID22109)
- Crescent Sockets & Ratchets