Shop All Sockets
Crescent
1/2" Drive 12 Point Standard SAE Socket 15/16"
Mfr # CDS61N
Zoro # G0424685
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/2"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 15/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket |
Impact Rated | No |
Description
Socket,Drive12pt Stndr,SAE,1/2in,15/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 19mm Metric Impact S (CMMT15847)
- MARTIN TOOLS Face Spanner Wrench, 2" (426)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15112)
- DRILL AMERICA 3/8" Carbide 4 Flute Single End End Mill (MMO3/8-4FSE)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/16" (CDS63N)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/4" (CDS66N)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/8" (CDS64N)
- CRESCENT 1/2" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 10-3/4" (CRW13)
- CRESCENT Hex Impact Socket Sa 7Pc (CIMBS11)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 7/16" (CDDS8N)
- KLEIN TOOLS 1/2" Drive, 11/16" SAE Socket, 12 Points (65828)
- Crescent Sockets & Ratchets