Shop All Sockets
Crescent
1/2" Drive 12 Point Standard Metric Socket 22mm
Mfr # CDS82N
Zoro # G0424490
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1-1/2"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 22mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket |
Impact Rated | No |
Description
Socket,Drive12pt Stndr,Metric,1/2in,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- BONDHUS BALL END L-WRENCH 5/32" (BH10909)
- PROSKIT Cutter, 5 (PM-727)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.25", 240 pcs. (101200300)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/16" (CDDS26N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 10mm (CDDS17N)
- CRESCENT SCKT 3/4""DR 1-11/16""12PT (CDS103N)
- CRESCENT 1/2" Drive 6 Point Deep Metric Socket 18mm (CDDS77N)
- CRESCENT Hex Impact Socket Sa 7Pc (CIMBS11)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 5/32" (CDDS0N)
- PROTO 3/4 in Drive, 1-1/16" Hex SAE Socket, 6 Points (J5534HL)
- Crescent Sockets & Ratchets