Shop All Sockets
Crescent
1/2" Drive 12 Point Standard Metric Socket 21mm
Mfr # CDS81N
Zoro # G0424481
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1-1/2"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 21mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Socket |
Product Type | Socket,Drive12pt Stndr,Metric,1/2in,21mm |
Description
Socket,Drive12pt Stndr,Metric,1/2in,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.90mm (C74049)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46218)
- KLEIN TOOLS Bi-Metal Hole Saw, 1-1/8-Inch (31918)
- OX TOOLS Pro 3" x 8" (75x200mm) Finishing Trowel - SS - OX Grip (OX-P011008)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 9/16" (CDS28N)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 7/16" (CDS8N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 13/16" (CDDS32N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 3/8" (CDS25N)
- CRESCENT 3/8" Drive 6 Point Deep Metric Socket 10mm (CDDS40N)
- CRESCENT 1/2" Drive 6 Point Deep Metric Socket 18mm (CDDS77N)
- WILLIAMS 1/2" Drive, 51/64" SAE Socket, 5 Points (SB-526)
- Crescent Sockets