Shop All Sockets
Crescent
1/2" Drive 12 Point Standard Metric Socket 20mm
Mfr # CDS80N
Zoro # G0424475
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1-1/2"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 20mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Socket |
Description
Socket,Drive12pt Stndr,Metric,1/2in,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut Gunw/Mandrels, 8-32, 10-24, 10-32 (5TUW3)
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 23/32 (55446)
- WELLER Crescent 1-7/16 in. X 1-7/16 in. SAE Jumbo Combination Wrench 1 pc (CJCW2)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 9mm (CDDS16N)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 7/16" (CDS8N)
- CRESCENT 1/4" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 6-1/2" (CRW1)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 7/16" (CDDS8N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 3/4" (CDDS31N)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (CDDS67N)
- WESTWARD 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (53YU97)
- Crescent Sockets & Ratchets