Shop All Adjustable Wrenches
Crescent
12" Adjustable Wrench - Carded
Mfr # AC212VS
Zoro # G1947430
original price:
$27.19
15% off
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Finish Chrome plated
- Material Heat Treated Forged Alloy Steel
- Features SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
- Adjustable Wrench Nominal Length 12"
Product Information
- Brand Crescent
- MFR # AC212VS
- Zoro # G1947430
- UPC # 37103254016
- Country of Origin Viet Nam
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Adjustable Wrench Nominal Length | 12" |
Details
Finish | Chrome plated |
Material | Heat Treated Forged Alloy Steel |
Features | SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion |
Jaw Capacity | 1-1/2" |
Item | Adjustable Wrench,12",Chrome,Carded |
Description
The Crescent AC212VS 12" Adjustable Wrench is a reliable tool for working with nuts and bolts. It has a chrome plated finish that protects it from rust and corrosion. Made of heat treated forged alloy steel, the adjustable wrench will withstand high pressure applications. The jaw capacity is 1-1/2", while the adjustable wrench itself measures 12". This chrome plated tool comes in carded packaging to protect it from damage during shipping. The Crescent AC212VS 12" Adjustable Wrench is the perfect tool for any application.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/32x1/8x1/4x1-1/2 (C61812)
- J.W. WINCO GN451-20-20-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-20-20-M6-ES-55)
- KEYSCO TOOLS Scraper, Stiff, 1-1/2", Carbon Steel (77340)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- CRESCENT 6" Adjustable Black Oxide Wrench - Bagged (AT26BK)
- CRESCENT 18" Adjustable Tapered Handle Wrench - Boxed (AC218BK)
- CRESCENT 12" Wide Jaw Adjustable Wrench (ATWJ212VS)
- CRESCENT 12" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT212CVS)
- CRESCENT 24" Adjustable Tapered Handle Wrench - Carded (AC224VS)
- CRESCENT 15" Automotive Wrench (C715)
- ROADPRO Adjustable Wrench, 6", Finish: Black Nickel (RPS2011)
- Crescent Wrenches