Shop All Combination Wrench Sets
Crescent
11mm 12 Point Combination Wrench
Mfr # CCW22-05
Zoro # G0420850
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Range of Lengths 6-1/2"
Product Information
- Brand Crescent
- MFR # CCW22-05
- Zoro # G0420850
- UPC # 037103273086
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 6-1/2" |
Wrench Head Sizes | 11mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Measurement Type | Metric |
Item | CombnationWrench,11mm,12pt,Metric,Polish |
Description
CombnationWrench,11mm,12pt,Metric,Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID CORPORATION Tool Aid TA87880 18" Urethane Cut Out Knife (TA87880)
- TECHNIKS Collet Set, DA200, 1/32 in., 9 pcs. (01620-9S)
- KODIAK CUTTING TOOLS .3855 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479232)
- KNIPEX Diagonal Cutters, 6 1/4" Diagonal Cutter (70 26 160)
- CRESCENT 15/16" 12 Point Combination Wrench (CCW12-05)
- CRESCENT Comb Wrench Set Met 7Pc (CCWSRMM7)
- CRESCENT 19mm 12 Point Combination Wrench (CCW30-05)
- CRESCENT 8" Adjustable Wrench - Bagged (AC28BK)
- CRESCENT 17mm 12 Point Combination Wrench (CCW28-05)
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- KD TOOLS Universal Spline Combo Set, SAE, 7 pcs. (86452)
- Crescent Combination Wrench Sets